Check Availability
  • HEIDOLPH 

    Overhead Mixer,7351 cm3,10 to 2000 rpm

  • Item # 45UD48
  • Mfr. Model # 036093030
Overhead Mixer,7351 cm3,10 to 2000 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UD48
Mfr. Model # 036093030
UNSPSC #41103810
Shipping Weight 16.2 lbs
Country of Origin Germany *
Item Overhead Mixer
Volume 7.35L
Max. Viscosity 60,000 mPas
Maximum Torque 100 Ncm
HP 0.12
Operating Speed 10 to 2000 rpm
Mixing Speed Type Variable
Voltage 115
Reversible No
Plug Style - Lab Equipment Standard
Through Shaft Yes
Overall Height 9.84"
Overall Length 9.48"
Overall Width 3.39"
Shaft Dia. 10.5mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close