Check Availability
  • HEIDOLPH 

    Overhead Mixer, 3.05L, Max. Viscosity: 40000 mPas, 100 Ncm, 35 to 250, 280 to 2200 rpm

  • Item # 38RT95
  • Mfr. Model # 036090000
Overhead Mixer, 3.05L, Max. Viscosity: 40000 mPas, 100 Ncm, 35 to 250, 280 to 2200 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RT95
Mfr. Model # 036090000
UNSPSC #41103810
Shipping Weight 7.0 lbs
Country of Origin Germany *
Item Overhead Mixer
Volume 3.05L
Max. Viscosity 40000 mPas
Maximum Torque 100 Ncm
Operating Speed 35 to 250, 280 to 2200 rpm
Mixing Speed Type Variable
Voltage 115
Reversible No
Plug Style - Lab Equipment Standard
Through Shaft Yes
Overall Height 20 ft. 10"
Overall Length 14 ft. 4"
Overall Width 71"
Shaft Dia. 8mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms