Check Availability
  • HEIDOLPH 

    Oil Bath, 4L, Max Temp 250 deg C

  • Item # 36RN45
  • Mfr. Model # 036110390
Oil Bath, 4L, Max Temp 250 deg C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RN45
Mfr. Model # 036110390
UNSPSC #41103707
Shipping Weight 5.0 lbs
Country of Origin Germany *
Item Oil Bath
For Use With Mfr. No. 036110520, 036110550, 036110582, 036110580, 036110592
Dimensions 4L
Features Maximum Temperature 250 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms