Check Availability
  • HEIDOLPH 

    Impeller, Polyamide, 4in. Blade Dia.

  • Item # 38RU82
  • Mfr. Model # 036300490
Impeller, Polyamide, 4in. Blade Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU82
Mfr. Model # 036300490
UNSPSC #41103810
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Impeller
For Use With Overhead Stirrer
Shaft Dia. 10"
Shaft Length 500"
Material Plastic/Brass/Polyamide
Blade Dia. 4"
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.