Check Availability
  • HEIDOLPH 

    Electronic Autoclave, 31L, 18-1/8 in. D

  • Item # 45UD40
  • Mfr. Model # 023210744
Electronic Autoclave, 31L, 18-1/8 in. D
Qty
  • Web Price
    $19,656.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UD40
Mfr. Model # 023210744
UNSPSC #42281508
Shipping Weight 120.0 lbs
Country of Origin Israel *
Item Electronic Autoclave
Temp. Range (C) 40 Degrees to 58 Degrees
Temp. Range 105 Degrees to 137 Degrees F
Max. Temp. (C) 58 Degrees
Material Stainless Steel
Capacity 31L
Chamber Height 18-1/8"
Chamber Diameter 11-1/32"
Overall Height 17"
Overall Width 39"
Overall Depth 18-1/8"
Voltage (AC) 230
Amps AC 15
Wattage (kW) 2.2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.