Check Availability
  • HEIDOLPH 

    Chuck,8in. Shaft Dia.

  • Item # 38RU90
  • Mfr. Model # 036300560
Chuck,8in. Shaft Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU90
Mfr. Model # 036300560
UNSPSC #41103816
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Chuck
For Use With Mfr. No. RZR 1
Shaft Dia. 8"
Material Stainless Steel
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.