Check Availability
  • HEIDOLPH 

    Blade Impeller, Overhead Stirrer, BR 12

  • Item # 38RU68
  • Mfr. Model # 036300350
Blade Impeller, Overhead Stirrer, BR 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU68
Mfr. Model # 036300350
UNSPSC #41103810
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Blade Impeller
For Use With Overhead Stirrer BR 12
Shaft Dia. 8"
Shaft Length 400"
Material Stainless Steel
Blade Dia. 3"
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.