Check Availability
  • HEIDOLPH 

    6" x 8" x 8" Guard Hood

  • Item # 36RM99
  • Mfr. Model # 036305040
6" x 8" x 8" Guard Hood
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RM99
Mfr. Model # 036305040
UNSPSC #41104804
Catalog Page 641
Shipping Weight 10.0 lbs
Country of Origin Germany *
Item Guard Hood
For Use With Heidolph Rotary Evaporators
Dimensions 6" x 8" x 8"
Features Strong and Transparent Guard Hood to Protect You From Implosions
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.