Check Availability
  • HEIDOLPH 

    38" x 24" x 50" Rotary Evaporator Enclosure

  • Item # 36RN13
  • Mfr. Model # 035100200
38" x 24" x 50" Rotary Evaporator Enclosure
Qty
  • Web Price
    $5,176.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RN13
Mfr. Model # 035100200
UNSPSC #41104804
Catalog Page 641
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Rotary Evaporator Enclosure
For Use With Heidolph Rotary Evaporators
Dimensions 38" x 24" x 50"
Features Engineered Specifically for Enclosing Rotary Evaporators, Chromatography Equipment and Robotic Equipment, Saves On Counter Space and Protects The Operator From Exposure to Chemical Fumes and Vapors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.