Check Availability
  • HEIDOLPH 

    3.28 ft. Flexible Viton Tubing, 5/32" Outside Dia., 1/32" Inside Dia.

  • Item # 36RP10
  • Mfr. Model # 036303760
3.28 ft. Flexible Viton Tubing, 5/32" Outside Dia., 1/32" Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RP10
Mfr. Model # 036303760
UNSPSC #31231314
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Tubing
Tube Material Viton
Inside Dia. 1/32"
Outside Dia. 5/32"
Wall Thickness 1/16"
Max. Pressure 10 psi
Tube Length 3.28 ft.
Tube Color Black
Type Flexible
Temp. Range -22 Degrees to 401 Degrees F
Standards GLP
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This item is restricted for international sale.

Alternate Search Terms