Check Availability
  • HEIDOLPH 

    2" x 13" x 2" Auto-Accurate Temperature Sensor

  • Item # 36RN03
  • Mfr. Model # 036308020
2" x 13" x 2" Auto-Accurate Temperature Sensor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RN03
Mfr. Model # 036308020
UNSPSC #41104804
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Auto-Accurate Temperature Sensor
For Use With Heidolph Rotary Evaporators
Dimensions 2" x 13" x 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close