Check Availability
  • HEIDOLPH 

    19-19/64" x 34-59/64" G5, Dry Ice Condenser Rotary Evaporator

  • Item # 36RM66
  • Mfr. Model # 036000072
19-19/64" x 34-59/64" G5, Dry Ice Condenser Rotary Evaporator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large dial controls to adjust rotation speed and bath temperature. Adjust the required angle of the evaporating flask individually according to your needs. Patented flask clamp Easy-Clip cannot get lost due to a connection to the vapor tube coupling ring. Offers a digital display for set and actual heating bath temperature.
Show More Close
 

Technical Specifications

Item # 36RM66
Mfr. Model # 036000072
UNSPSC #41104804
Catalog Page 641
Shipping Weight 65.0 lbs
Country of Origin Germany *
Item Rotary Evaporator
Height Adjustment Method Manual
Heating Capacity 1300W
Glassware Set Type G5, Dry Ice Condenser
Temp. Setting Method Scale
Vapor Temp. Sensor No
Vacuum Controller No
Temp. Range 20 Degrees to 210 Degrees C
RPM Range 10 to 280
Drive Type Brushless DC Motor with Electronic Speed Control
Watts 1400
Height 34-59/64"
Width 19-19/64"
Depth 29-3/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.