Check Availability
  • HEIDOLPH 

    19-19/64" x 34-59/64" G1B, Coated Diagonal Condenser Rotary Evaporator

  • Item # 36RM67
  • Mfr. Model # 036000250
19-19/64" x 34-59/64" G1B, Coated Diagonal Condenser Rotary Evaporator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3.5" LCD indicates rotation speed, heating bath, and vapor temperature. Preprogrammed timer turns off evaporator and removes evaporating flasks from bath on motor lift models.
Show More Close
 

Technical Specifications

Item # 36RM67
Mfr. Model # 036000250
UNSPSC #41104804
Catalog Page 641
Shipping Weight 65.0 lbs
Country of Origin Germany *
Item Rotary Evaporator
Height Adjustment Method Manual
Heating Capacity 1300W
Glassware Set Type G1B, Coated Diagonal Condenser
Temp. Setting Method Digital Display
Vapor Temp. Sensor Yes
Vacuum Controller No
Temp. Range 20 Degrees to 210 Degrees C
RPM Range 10 to 280
Drive Type Brushless DC Motor with Electronic Speed Control
Watts 1400
Height 34-59/64"
Width 19-19/64"
Depth 29-3/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.