Check Availability
  • HEIDOLPH 

    16-17/32" x 34-59/64" G1B, Coated Diagonal Condenser Rotary Evaporator

  • Item # 36RM79
  • Mfr. Model # 036001250
16-17/32" x 34-59/64" G1B, Coated Diagonal Condenser Rotary Evaporator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

4.3" color graphic display features all parameters and includes programs for automated distillations. Preprogram and save parameter settings for up to 30 common applications. Automatic process timer turns off evaporator at a preprogrammed time by raising the flask on motor lift models and releasing vacuum. Vacuum controller is built in.
Show More Close
 

Technical Specifications

Item # 36RM79
Mfr. Model # 036001250
UNSPSC #41104804
Shipping Weight 65.0 lbs
Country of Origin Germany *
Item Rotary Evaporator
Height Adjustment Method 30mm/sec.
Heating Capacity 1300W
Glassware Set Type G1B, Coated Diagonal Condenser
Temp. Setting Method Digital Display
Vapor Temp. Sensor Yes
Vacuum Controller Yes
Temp. Range 20 Degrees to 210 Degrees C
RPM Range 10 to 280
Drive Type Brushless DC Motor with Electronic Speed Control
Watts 1400
Height 34-59/64"
Width 16-17/32"
Depth 29-3/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.