Check Availability
  • HEIDOLPH 

    1/32 Fitting for Extension, PTFE

  • Item # 36RP71
  • Mfr. Model # 036304370
1/32 Fitting for Extension, PTFE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RP71
Mfr. Model # 036304370
UNSPSC #41105105
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Fitting for Extension
Material of Construction PTFE
Tubing Connection (In.) 1/32
For Use With Mfr. No. 036150460, 036150470, 036150480
Special Features For Tubing 0.2 to 2.8mm dia.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.