Check Availability
  • HEFTY 

    30 gal. Extra Heavy Trash Bags, Black, Coreless Roll of 240

  • Item # 52VZ08
  • Mfr. Model # E27744
30 gal. Extra Heavy Trash Bags, Black, Coreless Roll of 240
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VZ08
Mfr. Model # E27744
UNSPSC #47121701
Shipping Weight 18.686 lbs
Country of Origin USA *
Item Trash Bags
Capacity 30 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Scent Unscented
Width 30"
Height 33"
Bag Closure Type Easy Tie
Thickness 0.80 mil
Seal Flat
Max. Load 250 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 40/6
* This product's country of origin is subject to change

Welcome Sign In