Check Availability
  • HEELBO 

    Gait Belt, Cotton, 63" L, 2" D, PK12

  • Item # 52JT85
  • Mfr. Model # D 12131
Gait Belt, Cotton, 63" L, 2" D, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JT85
Mfr. Model # D 12131
UNSPSC #42143608
Shipping Weight 4.3 lbs
Country of Origin China *
Item Gait Belt
Height 2"
Length 63"
Width 5"
Depth 2"
Material Cotton
Handles No
Color White/Yellow/Red/Blue
Straps Count 1
Strapping Type Webbing
Weight Capacity 250 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms