Check Availability
  • HEELBO 

    Gait Belt, Cotton, 74-1/2" L, 5" D, PK6

  • Item # 52JT84
  • Mfr. Model # D 12129
Gait Belt, Cotton, 74-1/2" L, 5" D, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JT84
Mfr. Model # D 12129
UNSPSC #42143608
Shipping Weight 0.9 lbs
Country of Origin China *
Item Gait Belt
Height 1-1/2"
Length 74-1/2"
Width 5"
Depth 5"
Material Cotton
Handles No
Color Tan
Straps Count 1
Strapping Type Hook-and-Loop
Weight Capacity 250 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms