Check Availability
  • HEAVY DUTY RAMPS 

    60"L x 63"W Aluminum Container Ramp; Load Capacity: 10,000 lb.

  • Item # 401J37
  • Mfr. Model # 10-63-060-06-Grit
60"L x 63"W Aluminum Container Ramp; Load Capacity: 10,000 lb. Container Ramp,10,000 lb. Ld Cap.,Alum Container Ramp,10,000 lb. Ld Cap.,Alum Container Ramp,10,000 lb. Ld Cap.,Alum Container Ramp,10,000 lb. Ld Cap.,Alum Container Ramp,10,000 lb. Ld Cap.,Alum
Qty
  • Web Price
    $1,340.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this container ramp to load and unload cargo from shipping containers with a forklift. It can help you safely navigate the transition from the ground to the bed of the shipping container.
Show More Close
 

Technical Specifications

Item # 401J37
Mfr. Model # 10-63-060-06-Grit
UNSPSC #24101803
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Container Ramp
Material Aluminum
Load Capacity 10,000 lb.
Overall Length 60"
Overall Width 63"
Usable Width 63"
Service Height Range 8"
Deck Coated Grit
Thickness 1-3/4"
Side Rail Height 0"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.