Check Availability
  • HEATHROW SCIENTIFIC 

    Tray,Polypropylene,Purple

  • Item # 24EN17
  • Mfr. Model # HS120024
Tray,Polypropylene,Purple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24EN17
Mfr. Model # HS120024
UNSPSC #56122002
Shipping Weight 3.78 lbs
Country of Origin USA *
Item Tray
For Use With Blood Collection
Material Polypropylene
Color Purple
Width 11-17/20"
Length 17-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions