Check Availability
  • HEATHROW SCIENTIFIC 

    Tray, Polypropylene, Red

  • Item # 24EN15
  • Mfr. Model # HS120022
Tray, Polypropylene, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24EN15
Mfr. Model # HS120022
UNSPSC #56122002
Shipping Weight 3.78 lbs
Country of Origin USA *
Item Tray
For Use With Blood Collection
Material Polypropylene
Color Red
Width 11-17/20"
Length 17-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions