Check Availability
  • HEATHROW SCIENTIFIC 

    Test Tube Rack, Polypropylene, Blue

  • Item # 24EN50
  • Mfr. Model # HS120114
Test Tube Rack, Polypropylene, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24EN50
Mfr. Model # HS120114
UNSPSC #56122002
Shipping Weight 5.02 lbs
Country of Origin China *
Item Test Tube Rack
Material Polypropylene
Color Blue
Height 4-1/2"
Length 27-3/10"
Width 11-1/4"
For Use With Test Tubes
* This product's country of origin is subject to change

Compliance and Restrictions