Check Availability
  • HEATHROW SCIENTIFIC 

    Test Tube Rack, Epoxy-Coated Steel, Blue

  • Item # 24EN38
  • Mfr. Model # HS120088
Test Tube Rack, Epoxy-Coated Steel, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24EN38
Mfr. Model # HS120088
UNSPSC #56122002
Shipping Weight 1.45 lbs
Country of Origin China *
Item Test Tube Rack
Material Epoxy-Coated Steel
Color Blue
For Use With Test Tubes and Bijou Bottles
* This product's country of origin is subject to change

Compliance and Restrictions