Check Availability
  • HEATHROW SCIENTIFIC 

    Test Tube Rack, Epoxy-Coated Steel, Blue

  • Item # 24EN35
  • Mfr. Model # HS120085
Test Tube Rack, Epoxy-Coated Steel, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24EN35
Mfr. Model # HS120085
UNSPSC #56122002
Shipping Weight 0.24 lbs
Country of Origin China *
Item Test Tube Rack
Mounting Type Mesh Bottom Support
Number of Compartments 12
Autoclavable Yes
Material Epoxy-Coated Steel
Color Blue
Height 6-1/2"
Width 2-1/2"
Diameter 25mm
Format 2 x 6
For Use With Test Tubes and Bijou Bottles
* This product's country of origin is subject to change

Compliance and Restrictions