Check Availability
  • HEATHROW SCIENTIFIC 

    Storage Rack,Wipes,Green

  • Item # 6PTL4
  • Mfr. Model # HS23502
Storage Rack,Wipes,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PTL4
Mfr. Model # HS23502
UNSPSC #56122002
Shipping Weight 0.35 lbs
Country of Origin China *
Item Storage Rack
Holds Wipes
Number of Slots 1
Height 4-3/4"
Width 4"
Length 5-1/2"
Material ABS
Color Green
For Use With Wipes
* This product's country of origin is subject to change

Compliance and Restrictions