Check Availability
  • HEATHROW SCIENTIFIC 

    Rack,Rotational,59 Slot,For Microtubes

  • Item # 6PTK1
  • Mfr. Model # HS29040B
Rack,Rotational,59 Slot,For Microtubes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PTK1
Mfr. Model # HS29040B
UNSPSC #56122002
Shipping Weight 1.05 lbs
Country of Origin China *
Item Rack
Material Polypropylene
Color Purple, Blue, Green, Yellow
Height 4"
Length 8"
Width 4"
For Use With Microtubes
* This product's country of origin is subject to change

Compliance and Restrictions