Check Availability
  • HEATHROW SCIENTIFIC 

    RPL INSERTS 16MM TUBE,PK4

  • Item # 3KVY5
  • Mfr. Model # HS2201B
RPL INSERTS 16MM TUBE,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KVY5
Mfr. Model # HS2201B
UNSPSC #56122002
Shipping Weight 2.32 lbs
Country of Origin China *
Item Insert for blood collection tray
Type 16mm test tube
Holds 16mm vials
Number of Compartments 8
Material Polystyrene
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms