Check Availability
  • HEATHROW SCIENTIFIC 

    Polyisoprene Tourniquet Strips, Orange, For Use With Blood Collection, 250 PK

  • Item # 24EN46
  • Mfr. Model # HS120110
Polyisoprene Tourniquet Strips, Orange, For Use With Blood Collection, 250 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24EN46
Mfr. Model # HS120110
UNSPSC #41104104
Shipping Weight 3.45 lbs
Country of Origin USA *
Item Tourniquet Strips
Color Orange
Material Polyisoprene
Length 18"
Width 1"
For Use With Blood Collection
* This product's country of origin is subject to change

Compliance and Restrictions