Check Availability
  • HEATHROW SCIENTIFIC 

    Microscope Slide Box, 100 Slots, Black

  • Item # 52RX91
  • Mfr. Model # HS15994G
Microscope Slide Box, 100 Slots, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RX91
Mfr. Model # HS15994G
UNSPSC #41123302
Shipping Weight 0.5 lbs
Country of Origin China *
Item Microscope Slide Box
Number of Slots 100
Material Molded Plastic with Cork Lining
Color Black
Holds 3 In. x 1 In. Size Slides
Height 8-13/64"
Width 7"
Depth 1-5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In