Check Availability
  • HEATHROW SCIENTIFIC 

    Microscope Slide Box,25 Slots,Red

  • Item # 52RX83
  • Mfr. Model # HS15989P
Microscope Slide Box,25 Slots,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RX83
Mfr. Model # HS15989P
UNSPSC #41123302
Shipping Weight 0.25 lbs
Country of Origin China *
Item Microscope Slide Box
Number of Slots 25
Material Molded Plastic with Foam Lining
Color Red
Holds 3 In. x 1 In. Size Slides
Height 5-39/64"
Width 3-1/2"
Depth 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions