Check Availability
  • HEATHROW SCIENTIFIC 

    Microscope Slide Box, 25 Slots, Blue

  • Item # 52RX78
  • Mfr. Model # HS15989A
Microscope Slide Box, 25 Slots, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RX78
Mfr. Model # HS15989A
UNSPSC #41123302
Shipping Weight 0.25 lbs
Country of Origin China *
Item Microscope Slide Box
Number of Slots 25
Material Molded Plastic with Cork Lining
Color Blue
Holds 3 In. x 1 In. Size Slides
Height 5-29/32"
Width 3-13/18"
Depth 1-13/32"
* This product's country of origin is subject to change

Compliance and Restrictions