Check Availability
  • HEATHROW SCIENTIFIC 

    Ice Pan, Square, 9L, Red

  • Item # 6NUF0
  • Mfr. Model # HS28729R
Ice Pan, Square, 9L, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NUF0
Mfr. Model # HS28729R
UNSPSC #42295102
Shipping Weight 4.6 lbs
Country of Origin China *
Item Ice Pan
Material Polyurethane
Color Red
Overall Height 6.9"
Overall Width 20.3"
Overall Length 11.5"
Overall Diameter 48"
Inside Height 6"
Inside Width 10.75"
Inside Length 15"
Inside Dia. 42"
Opening Dia. 49"
Holds Liquids
Min. Temp. Rating -196
Max. Temp. Rating 240
* This product's country of origin is subject to change

Compliance and Restrictions