Check Availability
  • HEATHROW SCIENTIFIC 

    Ice Pan, Square, 1L, Green

  • Item # 6NUE8
  • Mfr. Model # HS28721G
Ice Pan, Square, 1L, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NUE8
Mfr. Model # HS28721G
UNSPSC #42295102
Shipping Weight 1.2 lbs
Country of Origin China *
Item Ice Pan
Material Polyurethane
Color Green
Overall Height 5"
Overall Width 10.9"
Overall Length 8"
Overall Diameter 22"
Inside Height 3.25"
Inside Width 5.5"
Inside Dia. 19.5"
Opening Dia. 24"
Holds Liquids
Min. Temp. Rating -196 Degrees C
Max. Temp. Rating 240 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In