Check Availability
  • HEATHROW SCIENTIFIC 

    Freezer Rack, Cryo-Boxes, 28-3/4 In H

  • Item # 6NUJ0
  • Mfr. Model # HS2862DB
Freezer Rack, Cryo-Boxes, 28-3/4 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NUJ0
Mfr. Model # HS2862DB
UNSPSC #56122002
Shipping Weight 3.8 lbs
Country of Origin China *
Item Freezer Rack
Material Stainless Steel
Color Silver
Holds Cryo-Boxes
* This product's country of origin is subject to change

Compliance and Restrictions