Check Availability
  • HEATHROW SCIENTIFIC 

    Freezer Rack, Cryo-Boxes, 15-1/2 In H

  • Item # 6NUG7
  • Mfr. Model # HS2862HC
Freezer Rack, Cryo-Boxes, 15-1/2 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NUG7
Mfr. Model # HS2862HC
UNSPSC #56122002
Shipping Weight 10.7 lbs
Country of Origin China *
Item Freezer Rack
Material Stainless Steel
Color Silver
Holds Cryo-Boxes
* This product's country of origin is subject to change

Compliance and Restrictions