Check Availability
  • HEATHROW SCIENTIFIC 

    Divider, 49 Cell, 7x7, PK12

  • Item # 6PTH6
  • Mfr. Model # HS2860G
Divider, 49 Cell, 7x7, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PTH6
Mfr. Model # HS2860G
UNSPSC #41123304
Shipping Weight 0.45 lbs
Country of Origin China *
Item Divider
Material Cardboard
Color White
Overall Height 1.5"
Overall Width 5.25"
Overall Length 5.25"
Min. Temp. Rating -196
Max. Temp. Rating 120
* This product's country of origin is subject to change

Compliance and Restrictions