Check Availability
  • HEATHROW SCIENTIFIC 

    Divider,100 Cell, 10x10,PK12

  • Item # 6PTH3
  • Mfr. Model # HS2860E
Divider,100 Cell, 10x10,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PTH3
Mfr. Model # HS2860E
UNSPSC #41123304
Shipping Weight 0.7 lbs
Country of Origin China *
Item Divider
Material Cardboard
Color White
Overall Height 1.5"
Overall Width 5.25"
Overall Length 5.25"
Min. Temp. Rating -196
Max. Temp. Rating 120
* This product's country of origin is subject to change

Compliance and Restrictions