Check Availability
  • HEATHROW SCIENTIFIC 

    Cooler, Polycarbonate, 0.2mL

  • Item # 24EN29
  • Mfr. Model # HS120076
Cooler,  Polycarbonate, 0.2mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24EN29
Mfr. Model # HS120076
UNSPSC #56122002
Shipping Weight 4.78 lbs
Country of Origin India *
Item Cooler
Material Polycarbonate
Holds Tubes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In