This item has been discontinued.  For alternate products call 1-800-217-6872.

  • HEATHROW SCIENTIFIC 

    Clamp, Triple, Pipette, Puprple

  • Item # 6PTN4
  • Mfr. Model # HS20162C
Clamp, Triple, Pipette, Puprple

Technical Specifications

Item # 6PTN4
Mfr. Model # HS20162C
UNSPSC #56122002
Shipping Weight 0.4 lbs
Country of Origin China *
Item Clamp
Type Triple
Holds 3 Pipet
Number of Slots 3
Height 5"
Width 4"
Length 6-1/2"
Material ABS
Color Purple
For Use With Pipets
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In