Check Availability
  • HEATHROW SCIENTIFIC 

    Clamp,Triple,Pipette,Blue

  • Item # 6PTN3
  • Mfr. Model # HS20162A
Clamp,Triple,Pipette,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PTN3
Mfr. Model # HS20162A
UNSPSC #56122002
Shipping Weight 0.4 lbs
Country of Origin China *
Item Clamp
Type Triple
Holds 3 Pipet
Number of Slots 3
Height 5"
Width 4"
Length 6-1/2"
Material ABS
Color Blue
For Use With Pipets
* This product's country of origin is subject to change

Compliance and Restrictions