Check Availability
  • HEATHROW SCIENTIFIC 

    Box, Cardboard, 50mm, Red, PK12

  • Item # 6NUJ6
  • Mfr. Model # HS2860CR
Box, Cardboard, 50mm, Red, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NUJ6
Mfr. Model # HS2860CR
UNSPSC #41123304
Shipping Weight 1.55 lbs
Country of Origin China *
Item Container
Material Cardboard
Color Red
Overall Height 2"
Overall Width 5.25"
Overall Length 5.25"
Overall Diameter 21"
Inside Height 1.75"
Inside Width 4.87"
Inside Dia. 19.5"
Opening Dia. 19.5"
Holds Test Tubes
Min. Temp. Rating -196
Max. Temp. Rating 120
* This product's country of origin is subject to change

Compliance and Restrictions