Check Availability
  • HEATHROW SCIENTIFIC 

    Basin, 100mL, PS, nonsterile,PK100

  • Item # 11L565
  • Mfr. Model # HS20721B
Basin, 100mL, PS, nonsterile,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11L565
Mfr. Model # HS20721B
UNSPSC #41103203
Shipping Weight 2.05 lbs
Country of Origin China *
Item HS20721B
Type Basin
Material of Construction Polystyrene
Capacity 100micron L
Height 1.25"
Diameter 8.50"
Color White
Special Features Thicker walls, crush resistant at corners, improved pour spouts, & 25ml graduation marks..
For Use With liquids
Packaging Bulk
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.