Check Availability
  • HEATHROW SCIENTIFIC 

    96-WellReversibleRack, BLUE, PK5

  • Item # 11L556
  • Mfr. Model # HS2345C
96-WellReversibleRack, BLUE, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11L556
Mfr. Model # HS2345C
UNSPSC #56122002
Catalog Page 650
Shipping Weight 4.8 lbs
Country of Origin China *
Item Microtube Rack
Number of Compartments 96
Material Polypropylene
Color Blue
Height 2"
Length 9-3/4"
Width 4-3/4"
Format 8x12
For Use With Microcentrifuge tubes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms