Check Availability
  • HEATHROW SCIENTIFIC 

    96-WellReversibleRack,NATURAL,PK5

  • Item # 11L555
  • Mfr. Model # HS2345B
96-WellReversibleRack,NATURAL,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11L555
Mfr. Model # HS2345B
UNSPSC #56122002
Shipping Weight 4.85 lbs
Country of Origin China *
Item Microtube Rack
Number of Compartments 96
Material polypropylene
Color natural
Height 2"
Length 9-3/4"
Width 4-3/4"
For Use With Microcentrifuge tubes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms