Check Availability
  • HEATHROW SCIENTIFIC 

    80-WellMicrotubeRack,ORANGE,PK5

  • Item # 11L548
  • Mfr. Model # HS29025F
80-WellMicrotubeRack,ORANGE,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11L548
Mfr. Model # HS29025F
UNSPSC #56122002
Shipping Weight 1.65 lbs
Country of Origin China *
Item Microtube Rack
Number of Compartments 80
Material Polypropylene
Color Orange
Height 1"
Length 9"
Width 2-3/4"
Format 5x16
For Use With Microcentrifuge tubes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms