Check Availability
  • HEAT WAGON 

    73" x 30-1/2" x 32" Direct Gas Heater with 47,500 sq. ft. Heating Area

  • Item # 52JP78
  • Mfr. Model # 950H
73" x 30-1/2" x 32" Direct Gas Heater with 47,500 sq. ft. Heating Area
Qty
  • Web Price
    $6,015.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52JP78
Mfr. Model # 950H
UNSPSC #40101819
Shipping Weight 365.0 lbs
Country of Origin USA *
Item Direct Gas Heater
Gas Type LP/NG
BtuH Output 950,000
Min. Cylinder Size 1000 gal. - 4000 lb.
Heating Area 47,500 sq. ft.
Fuel Rate 950 cu. ft./hr.
Amps AC 9
Heater Voltage 120VAC
Built-In Thermostat Yes
Height 32"
Width 30-1/2"
Length 73"
Air Flow 7000 cfm
Hz 60
Air Temp. Rise 250 Degrees F
Cord Length 3"
NEMA Plug Configuration 5-15
Features Ductable, Electronic Spark Ignition, Switch Fuels with Simple Valve Turn, Self Diagnostic Service Savor
Safety Features Flame Safeguard Control, Overheat Limit, Airflow Switch
Manufacturers Warranty Length 1 yr.
Standards CSA, ANSI Z83.7a-2007
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

Alternate Search Terms