Check Availability
  • HEAT WAGON 

    60" x 24" x 45" Portable Gas Heater with 10,000 sq. ft. Heating Area

  • Item # 5PFW5
  • Mfr. Model # VG400
60" x 24" x 45" Portable Gas Heater with 10,000 sq. ft. Heating Area
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Heat Wagon portable gas heater provides clean, dry heat without the fumes and added moisture of direct-fired heaters. Provides temporary heating of buildings under construction, alteration, or repair, and to provide emergency heat. Properly used, the heater provides safe, economical heating.
Show More Close
 

Technical Specifications

Item # 5PFW5
Mfr. Model # VG400
UNSPSC #40101819
Catalog Page 3083
Shipping Weight 539.0 lbs
Country of Origin USA *
Item Portable Gas Heater
Gas Type LP/NG
BtuH Output 400,000
Min. Cylinder Size 500 gal. - 2000 lb.
Heating Area 10,000 sq. ft.
Fuel Rate 19 lb./hr.
Amps AC 10
Heater Voltage 120VAC
Built-In Thermostat Yes
Height 45"
Width 24"
Length 60"
Air Flow 2100 cfm
Hz 60
Air Temp. Rise 200 Degrees F
Cord Length 36"
NEMA Plug Configuration 5-15
Features Thermostat Control, Wheels, Ductable), Indirect Fired
Safety Features Flame Safeguard Control, Overheat Limit, Airflow Switch
Manufacturers Warranty Length 1 yr. Parts Only
Standards CSA, ANSI Z83.7a-2000
* This product's country of origin is subject to change

Compliance and Restrictions