Check Availability
  • Socks
  • HEAT HOLDERS 

    Unisex Mid-Calf Thermal Industrial Socks, Black/Yellow, 1 PR

  • Item # 53PX70
  • Mfr. Model # MW1012BY
Unisex Mid-Calf Thermal Industrial Socks, Black/Yellow, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PX70
Mfr. Model # MW1012BY
UNSPSC #46181535
Shipping Weight 0.37 lbs
Country of Origin Indonesia *
Item Thermal Industrial Socks
Height Mid-Calf
Gender Unisex
Size Universal
Fits Shoe Size Men's 7 to 12, Women's 8 to 13
Color Black/Yellow
Material 91% Acrylic, 5% Nylon, 3% Polyester, 1% Elastane
Features Reinforced Heel and Toe, Acrylic Loop Insulation Creates Cushion and Holds in Heat, Elastic Top Holds Sock In Place, High Performance Moisture Breathing Insulation, 2.34 Tog Rating
Sold As 1 Pair
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In