Check Availability
  • HEAT HOLDERS 

    Unisex Mid-Calf Thermal Industrial Socks, Forest Green, 1 PR

  • Item # 26KF19
  • Mfr. Model # DBUSMHH04H1-FOREST GREEN
Unisex Mid-Calf Thermal Industrial Socks, Forest Green, 1 PR Work Socks,Mid-Calf,Mens,7to12,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep your feet warm on the coldest of days and pull on this pair of heat holders for men. An extremely high thermal overall grade of 2.34, this thermal sock is 7 times warmer than a basic cotton sock. Heat holders are made from a specially developed heavy bulk yarn which has extreme thermal qualities. With long pile cushioning, these thermal socks will help keep feet fully comfortable and supported. The inside of each sock has been intensively brushed that not only feels sensationally soft but also traps warm air close to the skin keeping your feet warmer for longer. The specially developed advanced fibers provide high performance insulation against cold with superior moisture wicking abilities.
Show More Close
 

Technical Specifications

Item # 26KF19
Mfr. Model # DBUSMHH04H1-FOREST GREEN
UNSPSC #53102402
Shipping Weight 0.3 lbs
Country of Origin Indonesia *
Item Thermal Industrial Socks
Height Mid-Calf
Gender Unisex
Size Universal
Fits Shoe Size Men's 7 to 12, Women's 8 to 13
Color Forest Green
Material 91% Acrylic, 5% Nylon, 3% Polyester, 1% Elastane
Features Acrylic Loop Insulation Creates Cushion and Holds in Heat, Elastic Top Holds Sock In Place, High Performance Moisture Breathing Insulation, 2.34 Tog Rating
Sold As 1 Pair
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In