Check Availability
  • HEAT FACTORY 

    Men's Mid-Calf Outdoor Socks, Gray, 1 PR

  • Item # 35DZ64
  • Mfr. Model # 1502
Men's Mid-Calf Outdoor Socks, Gray, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DZ64
Mfr. Model # 1502
UNSPSC #53102402
Shipping Weight 0.35 lbs
Country of Origin China *
Item Outdoor Socks
Height Mid-Calf
Gender Men's
Size L
Fits Shoe Size 10 to 13
Color Gray
Material 76% Acrylic, 13% Merino Wool, 9% Nylon, 2% Elastic
Features Pockets to Hold Foot Warmers
Sold As 1 Pair
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In